This item is Discontinued.

Office Star Ox BloodGuest Chair, 24-1/2"W24-1/2"L30"H, Fixed, VinylSeat, Work SmartSeries TV230-JT4

Ox BloodGuest Chair, 24-1/2"W24-1/2"L30"H, Fixed, VinylSeat, Work SmartSeries (Discontinued)

  • Mfr # TV230-JT4
  • Zoro # G7882384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV230-JT4
Zoro #
G7882384
UPC #
902341461000
Country of Origin
China

Dimensions

Overall Height
30 in
Overall Width
24 1/2 in
Overall Depth
24 1/2 in
Cushion Thickness
4 in

Details

Item
Guest Chair
Arm Style
Fixed
Seat Color
Ox Blood
Seat Material
Vinyl
Back Color
Ox Blood
Back Material
Vinyl
Frame Material
Wood
Assembled/Unassembled
Unassembled
Series
Work Smart
Standards
Green Guard
Frame Color
Mahogany
Features
Thick Padded Seat and Back with Built-in Lumbar Support
Weight Capacity
250 lb

Description

Guest Chair, Back Color Ox Blood, Back Material Vinyl, Frame Color Mahogany, Frame Material Wood, Overall Depth 24 1/2 in, Overall Height 30 in, Overall Width 24 1/2 in, Seat Color Ox Blood, Seat Material Vinyl, Standards Green Guard, Weight Capacity 250 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.