Work Smart Reception Sofa, Vinyl, Ox Blood (Discontinued)
- Mfr # TSX1123-JT4
- Zoro # G5421208
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSX1123-JT4
Zoro #
G5421208
UPC #
090234146056
Country of Origin
China
Dimensions
Overall Depth
27 1/4 in
Overall Height
24 in
Overall Width
65 1/2 in
Details
Weight Capacity
250 lb
Series
Work Smart
Frame Material
Wood
Category Type
Sofa
Frame Color
Mahogany
Item
Sofa
Assembled/Unassembled
Unassembled
Description
Sofa, Overall Width 65 1/2 in, Overall Depth 27 1/4 in, Overall Height 24 in, Frame Color Mahogany, Weight Capacity 250 lb, Unassembled, Frame Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.