Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Office Star BlackGuest Chair, 26"W29"L37-1/2"H, Fixed, Eco LeatherSeat, Work SmartSeries WD5335-EC3

BlackGuest Chair, 26"W29"L37-1/2"H, Fixed, Eco LeatherSeat, Work SmartSeries (Discontinued)

  • Mfr # WD5335-EC3
  • Zoro # G8091745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD5335-EC3
Zoro #
G8091745
UPC #
090234239550
Country of Origin
China

Dimensions

Overall Height
37 1/2 in
Overall Width
26 in
Overall Depth
29 in
Cushion Thickness
4 in
Back Width
21 in
Seat Width
21 in
Back Height
23 in
Seat Depth
19 1/2 in
Seat Height
19 in

Details

Item
Guest Chair
Arm Style
Fixed
Seat Color
Black
Seat Material
Eco Leather
Back Color
Black
Back Material
Leather
Frame Material
Wood
Assembled/Unassembled
Assembled
Series
Work Smart
Standards
Green Guard
Weight Capacity
250 lb
Frame Color
Mahogany
Features
Contour Seat and Back with Built-in Lumbar Support

Description

Guest Chair, Back Color Black, Back Material Leather, Frame Color Mahogany, Frame Material Wood, Overall Depth 29 in, Overall Height 37 1/2 in, Overall Width 26 in, Seat Color Black, Seat Depth 19 1/2 in, Seat Height 19 in, Seat Material Eco Leather, Seat Width 21 in, Standards Green Guard, Weight Capacity 250 lb, Back Height 23 in, Back Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.