Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star BlackGuest Chair, 26"W29"L37-1/2"H, Fixed, Eco LeatherSeat, Work SmartSeries WD5385-EC3

BlackGuest Chair, 26"W29"L37-1/2"H, Fixed, Eco LeatherSeat, Work SmartSeries (Discontinued)

  • Mfr # WD5385-EC3
  • Zoro # G8167275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD5385-EC3
Zoro #
G8167275
UPC #
090234206927
Country of Origin
China

Dimensions

Overall Height
37 1/2 in
Overall Width
26 in
Overall Depth
29 in
Seat Width
21 in
Seat Depth
29 in
Cushion Thickness
4 in
Back Height
23 in
Back Width
21 in
Seat Height
19 in

Details

Item
Guest Chair
Arm Style
Fixed
Seat Color
Black
Seat Material
Eco Leather
Back Color
Black
Back Material
Leather
Frame Material
Wood
Assembled/Unassembled
Assembled
Series
Work Smart
Features
Contour Seat and Back with Built-in Lumbar Support
Frame Color
Espresso
Weight Capacity
250 lb
Standards
Green Guard

Description

Guest Chair, Back Color Black, Back Material Leather, Frame Color Espresso, Frame Material Wood, Overall Depth 29 in, Overall Height 37 1/2 in, Overall Width 26 in, Seat Color Black, Seat Depth 29 in, Seat Height 19 in, Seat Material Eco Leather, Seat Width 21 in, Standards Green Guard, Weight Capacity 250 lb, Back Height 23 in, Back Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.