Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star BlackGuest Chair, 26"W29"L37-1/2"H, Fixed, Eco LeatherSeat, Work SmartSeries WD5675-EC3

BlackGuest Chair, 26"W29"L37-1/2"H, Fixed, Eco LeatherSeat, Work SmartSeries (Discontinued)

  • Mfr # WD5675-EC3
  • Zoro # G7810214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD5675-EC3
Zoro #
G7810214
UPC #
090234049685
Country of Origin
China

Dimensions

Overall Height
37 1/2 in
Overall Width
26 in
Overall Depth
29 in
Seat Height
19 in
Seat Width
21 in
Cushion Thickness
4 in
Seat Depth
19 1/2 in
Back Width
21 in
Back Height
23 in

Details

Item
Guest Chair
Arm Style
Fixed
Seat Color
Black
Seat Material
Eco Leather
Back Color
Black
Back Material
Leather
Frame Material
Wood
Assembled/Unassembled
Assembled
Series
Work Smart
Weight Capacity
250 lb
Frame Color
Cherry
Standards
Green Guard
Features
Contour Seat and Back with Built-in Lumbar Support

Description

Guest Chair, Back Color Black, Back Material Leather, Frame Color Cherry, Frame Material Wood, Overall Depth 29 in, Overall Height 37 1/2 in, Overall Width 26 in, Seat Color Black, Seat Depth 19 1/2 in, Seat Height 19 in, Seat Material Eco Leather, Seat Width 21 in, Standards Green Guard, Weight Capacity 250 lb, Back Height 23 in, Back Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.