Zoro Homepage
This item is Discontinued.
Office Star TanGuest Chair, 25-1/2"W27-1/2"L34-3/4"H, Fixed, Eco LeatherSeat, Work SmartSeries EC8124-EC21

TanGuest Chair, 25-1/2"W27-1/2"L34-3/4"H, Fixed, Eco LeatherSeat, Work SmartSeries (Discontinued)

  • Mfr # EC8124-EC21
  • Zoro # G8151123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC8124-EC21
Zoro #
G8151123
UPC #
090234001515
Country of Origin
China

Dimensions

Overall Height
34 3/4 in
Overall Width
25 1/2 in
Overall Depth
27 1/2 in
Back Height
17 in
Back Width
20 1/2 in
Cushion Thickness
4 in
Seat Depth
27 1/2 in
Seat Height
19 in
Seat Width
20 1/2 in

Details

Item
Guest Chair
Arm Style
Fixed
Seat Color
Tan
Seat Material
Eco Leather
Back Color
Tan
Back Material
Leather
Frame Material
Metal
Assembled/Unassembled
Unassembled
Series
Work Smart
Features
Thick Padded Contour Seat and Back
Weight Capacity
250 lb
Frame Color
Black

Description

Guest Chair, Back Color Tan, Back Material Leather, Frame Color Black, Frame Material Metal, Overall Depth 27 1/2 in, Overall Height 34 3/4 in, Overall Width 25 1/2 in, Seat Color Tan, Seat Depth 27 1/2 in, Seat Height 19 in, Seat Material Eco Leather, Seat Width 20 1/2 in, Weight Capacity 250 lb, Back Height 17 in, Back Width 20 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.