Zoro Homepage
This item is Discontinued.
Office Star BlackGuest Chair, 23"W27"L45"H, Fixed, FabricSeat, Work SmartSeries EX2655-231

BlackGuest Chair, 23"W27"L45"H, Fixed, FabricSeat, Work SmartSeries (Discontinued)

  • Mfr # EX2655-231
  • Zoro # G8216451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX2655-231
Zoro #
G8216451
UPC #
902340461650
Country of Origin
China

Dimensions

Overall Height
45 in
Overall Width
23 in
Overall Depth
27 in
Seat Depth
20 in
Seat Width
21 in
Back Height
25 in
Back Width
21 in
Cushion Thickness
4 in

Details

Item
Guest Chair
Arm Style
Fixed
Seat Color
Black
Seat Material
Fabric
Back Color
Black
Back Material
Fabric
Frame Material
Metal
Assembled/Unassembled
Unassembled
Series
Work Smart
Features
Thick Padded Contour Seat and Back, Built-in Lumbar Support, Heavy Duty Metal Sled Base
Frame Color
Black
Weight Capacity
250 lb

Description

Guest Chair, Back Color Black, Back Material Fabric, Frame Color Black, Frame Material Metal, Overall Depth 27 in, Overall Height 45 in, Overall Width 23 in, Seat Color Black, Seat Depth 20 in, Seat Material Fabric, Seat Width 21 in, Weight Capacity 250 lb, Back Height 25 in, Back Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.