Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star BlackGuest Chair, 23"W26"L34"H, Fixed, FabricSeat, Work SmartSeries WD387-363

BlackGuest Chair, 23"W26"L34"H, Fixed, FabricSeat, Work SmartSeries (Discontinued)

  • Mfr # WD387-363
  • Zoro # G7896524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD387-363
Zoro #
G7896524
UPC #
090234071945
Country of Origin
China

Dimensions

Overall Height
34 in
Overall Width
23 in
Overall Depth
26 in
Cushion Thickness
4 in
Back Width
20 in
Seat Width
21 in
Seat Depth
18 in
Back Height
18 in

Details

Item
Guest Chair
Arm Style
Fixed
Seat Color
Black
Seat Material
Fabric
Back Color
Black
Back Material
Fabric
Frame Material
Wood
Assembled/Unassembled
Unassembled
Series
Work Smart
Frame Color
Cherry
Weight Capacity
200 lb
Features
Thick Padded Seat, Built in Lumbar Support, Cherry Finish Wood Base and arms

Description

Guest Chair, Back Color Black, Back Material Fabric, Frame Color Cherry, Frame Material Wood, Overall Depth 26 in, Overall Height 34 in, Overall Width 23 in, Seat Color Black, Seat Depth 18 in, Seat Material Fabric, Seat Width 21 in, Weight Capacity 200 lb, Back Height 18 in, Back Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.