Navy BlueGuest Chair, 23"W27"L45"H, Fixed, FabricSeat, Work SmartSeries (Discontinued)
- Mfr # EX2655-225
- Zoro # G7923833
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX2655-225
Zoro #
G7923833
UPC #
094721003648
Country of Origin
China
Dimensions
Overall Height
45 in
Overall Width
23 in
Overall Depth
27 in
Seat Width
21 in
Seat Depth
20 in
Back Height
25 in
Back Width
21 in
Cushion Thickness
4 in
Details
Item
Guest Chair
Arm Style
Fixed
Seat Color
Navy Blue
Seat Material
Fabric
Back Color
Navy Blue
Back Material
Fabric
Frame Material
Metal
Assembled/Unassembled
Unassembled
Series
Work Smart
Weight Capacity
250 lb
Frame Color
Black
Features
Thick Padded Contour Seat and Back, Built-in Lumbar Support, Heavy Duty Metal Sled Base
Description
Guest Chair, Back Color Navy Blue, Back Material Fabric, Frame Color Black, Frame Material Metal, Overall Depth 27 in, Overall Height 45 in, Overall Width 23 in, Seat Color Navy Blue, Seat Depth 20 in, Seat Material Fabric, Seat Width 21 in, Weight Capacity 250 lb, Back Height 25 in, Back Width 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.