Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Office Star TaupeGuest Chair, 23"W26"L34"H, Fixed, FabricSeat, Work SmartSeries WD383-316

TaupeGuest Chair, 23"W26"L34"H, Fixed, FabricSeat, Work SmartSeries (Discontinued)

  • Mfr # WD383-316
  • Zoro # G5419799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD383-316
Zoro #
G5419799
UPC #
090234124900
Country of Origin
China

Dimensions

Overall Height
34 in
Overall Width
23 in
Overall Depth
26 in
Cushion Thickness
4 in
Seat Width
21 in
Back Height
18 in
Back Width
20 in
Seat Depth
18 in

Details

Item
Guest Chair
Arm Style
Fixed
Seat Color
Taupe
Seat Material
Fabric
Back Color
Taupe
Back Material
Fabric
Frame Material
Wood
Assembled/Unassembled
Assembled
Series
Work Smart
Frame Color
Mahogany
Features
Thick Padded Seat, Built in Lumbar Support, Mahogany Finish Wood Base and Arms
Weight Capacity
200 lb

Description

Guest Chair, Overall Width 23 in, Overall Depth 26 in, Seat Color Taupe, Frame Color Mahogany, Back Color Taupe, Seat Depth 18 in, Seat Width 21 in, Seat Material Fabric, Back Material Fabric, Frame Material Wood, Weight Capacity 200 lb, Series Work Smart, Back Height 18 in, Back Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.