Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officemate 11-3/4" x 14" Storage Clipboard Case W/calculator 1/2", Charcoal 83302

11-3/4" x 14" Storage Clipboard Case W/calculator 1/2", Charcoal (Discontinued)

  • Mfr # 83302
  • Zoro # G4131438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83302
Zoro #
G4131438
UPC #
042491833026
Country of Origin
China

Dimensions

Width
11-3/4"
Height
14-1/2"
Depth
1-1/2"

Details

Item
Portable Clipboard Case with Calculator
Color
Charcoal
Storage Capacity
1/2"

Description

Portable Storage Clipboard Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.