
2200 Series Side-Loading Desk Tray, 1 Sect, Ltr, 13.63" x 10.25" x 2" (Discontinued)
- Mfr # 22202
- Zoro # G4185649
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22202
Zoro #
G4185649
UPC #
42491222028
Country of Origin
United States
Dimensions
Height
2"
Width
13.63"
Depth
10.25"
Details
Number of Compartments
1
Color
Black
Material
Plastic
Weight
0.827 lbs
Description
Officemate 2200 Series Side-Loading Desk Tray, 1 Section, Letter Size Files, 13.63" x 10.25" x 2", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.