Zoro Homepage
This item is Discontinued.
Officemate 9" x 12" Storage Clipboard Case 3/4", Charcoal 83301

9" x 12" Storage Clipboard Case 3/4", Charcoal (Discontinued)

  • Mfr # 83301
  • Zoro # G4131447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83301
Zoro #
G4131447
UPC #
042491833019
Country of Origin
China

Dimensions

Sheet Size
9" x 12"
Width
11-3/4"
Height
14-1/2"
Depth
1-1/2"

Details

Item
Portable Storage Clipboard Case
Color
Charcoal
Storage Capacity
3/4"
Clip Type
Low-profile
Mounting Style
Clip

Description

Portable Storage Clipboard Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.