Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officemate Antimicrobial Wall Pocket, Letter 26472

Antimicrobial Wall Pocket, Letter (Discontinued)

  • Mfr # 26472
  • Zoro # G1074491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26472
Zoro #
G1074491
UPC #
042491264721
Country of Origin
China

Dimensions

Height
9 3/4 in
Width
13 1/4 in
Depth
4 3/4 in

Details

Item
Antimicrobial Wall File
Number of Compartments
1
Material
Antimicrobial Plastic
Color
Black
Includes
Hardware and Tape

Description

Antimicrobial Wall File, Material Antimicrobial Plastic, Color Black, Height 9 3/4 in, Width 13 1/4 in, Depth 4 3/4 in, Number of Compartments 1, Includes Hardware and Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.