Blue Glacier Desktop File Organizer, 1 Section, Letter-Size, 8.63in Long, Translucent Blue
Mfr # 23221
Zoro # G216127390
product price: $20.69
/eaKey Features
Material
Plastic
Height
10.75 in
Width
13.5 in
File Size
Letter
Color
Translucent Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23221
Zoro #
G216127390
UPC #
42491232218
Country of Origin
United States
Dimensions
Height
10.75 in
Width
13.5 in
File Size
Letter
Details
Item
Plastic Hanging File Folder Racks
Material
Plastic
Color
Translucent Blue
Description
Access important files quickly with this desktop organizer. Compact design makes it easy to transport this container or to tuck it out of the way. Sleek blue color helps it to stand out as an accent piece. Comes with removable step-up inserts, so you can view contents at a glance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.