Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select 6" x 9" Clipboard Memo, Black 83002

6" x 9" Clipboard Memo, Black (Discontinued)

  • Mfr # 83002
  • Zoro # G7489749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83002
Zoro #
G7489749
UPC #
042491830025
Country of Origin
China

Dimensions

Sheet Size
6" x 9"
Width
6"
Height
9"
Depth
1/2"
File Size
Memo
Overall Width
6 in
Paper Size
Memo

Details

Item
Clipboard
Color
Black
Clip Type
Low Profile
Includes
Hanging Hole
Material
Plastic
Mounting Style
Hang Up By Using Hang Hole
Product Type
Clipboard

Description

Clip Type Low Profile, Color Black, Storage Opening Type Not Applicable, Includes Hanging Hole, Clipboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.