Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officemate 6" x 9" Clipboard Memo, Clear 83016

6" x 9" Clipboard Memo, Clear (Discontinued)

  • Mfr # 83016
  • Zoro # G7489907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83016
Zoro #
G7489907
UPC #
042491830162
Country of Origin
China

Dimensions

Sheet Size
6" x 9"
Width
9"
Height
12-1/2"
Depth
1/2"
File Size
Letter

Details

Item
Transparent Clipboard
Color
Clear
Material
Plastic
Mounting Style
Clip

Description

Clipboard,Plastic,Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.