Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officemate Condiment Organizer, 11-13/64 in. D 28008

Condiment Organizer, 11-13/64 in. D (Discontinued)

  • Mfr # 28008
  • Zoro # G9445651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28008
Zoro #
G9445651
UPC #
042491280080
Country of Origin
United States

Dimensions

Overall Height
15 4/5 in
Overall Depth
11 1/5 in
Overall Width
15 1/2 in

Details

Item
Condiment Organizer
Type
Countertop
Includes
(3) Condiment Trays, (6) Dividers, Serve Capsule Holder
Material
Steel, Plastic

Description

Condiment Organizer, Material Plastic, Steel, Overall Depth 11 1/5 in, Overall Height 15 4/5 in, Overall Width 15 1/2 in, Includes (3) Condiment Trays, (6) Dividers, Serve Capsule Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.