Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officemate Condiment Organizer, 18-13/32 in. D 28005

Condiment Organizer, 18-13/32 in. D (Discontinued)

  • Mfr # 28005
  • Zoro # G9445624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28005
Zoro #
G9445624
UPC #
042491280059
Country of Origin
China

Dimensions

Overall Height
15 4/5 in
Overall Width
7 3/5 in
Overall Depth
18 2/5 in

Details

Item
Condiment Organizer
Type
Countertop
Includes
(4) Condiment Trays, (4) Dividers
Material
Plastic, Steel

Description

Condiment Organizer, Material Plastic, Steel, Overall Depth 18 2/5 in, Overall Height 15 4/5 in, Overall Width 7 3/5 in, Includes (4) Condiment Trays, (4) Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.