Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officemate Condiment Organizer, 9-11/16 in. D 28007

Condiment Organizer, 9-11/16 in. D (Discontinued)

  • Mfr # 28007
  • Zoro # G9445642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28007
Zoro #
G9445642
UPC #
042491280073
Country of Origin
China

Dimensions

Overall Height
18 1/5 in
Overall Depth
9 7/10 in
Overall Width
7 3/5 in

Details

Item
Condiment Organizer
Type
Countertop
Includes
(3) Condiment Trays, (3) Dividers
Material
Steel, Plastic

Description

Condiment Organizer, Material Plastic, Steel, Overall Depth 9 7/10 in, Overall Height 18 1/5 in, Overall Width 7 3/5 in, Includes (3) Condiment Trays, (3) Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.