Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Organizer, White, 7.87 H, PK2

  • Mfr # 21599

  • Zoro # G411903782


product price: $8.19
/pk 2, $4.10/ea

Key Features

Material
Plastic
Color
White
Overall Depth
3 3/4 in
Overall Height
7 7/8 in
Number of Compartments
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21599
Zoro #
G411903782
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3 3/4 in
Overall Height
7 7/8 in
Overall Width
4 in

Details

Item
Desk Organizer with 4 Compartments, 2/PK
Material
Plastic
Color
White
Number of Compartments
8
Product Type
Desktop Organizer

Description

Desk Organizer with 4 Compartments, 2/PK, Material Plastic, Color White, Number of Compartments 8, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.