Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22702
Zoro #
G0722881
UPC #
042491227023
Country of Origin
China
Dimensions
Max. Tape Width
3/4 in
Core Dia.
1 in
Core Diameter
1"
Details
Item
Desktop Tape Dispenser
Includes
Non-Skid Base
Construction
Plastic
Power Requirements
Manual
Color
Black
For Use With
Self Adhesive Tapes
Features
Non-skid Base
Description
Desktop Tape Dispenser, For Use With Self Adhesive Tapes, Core Dia. 1 in, Power Requirements Manual, Max. Tape Width 3/4 in, Color Black, Construction Plastic, Includes Non-Skid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.