This item is Discontinued.

Officemate Fifty-Sheet Heavy-Duty Two-Hole Punch with Padded Handle, 1/4in. Holes, Black 90082

Fifty-Sheet Heavy-Duty Two-Hole Punch with Padded Handle, 1/4in. Holes, Black (Discontinued)

  • Mfr # 90082
  • Zoro # G408999415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90082
Zoro #
G408999415
UPC #
42491900827
Country of Origin
China

Dimensions

Hole Dia.
1/4"

Details

Item
Punches
Sheet Capacity
50
Material
Metal
Color
Black
Punch Shape
Round
Number of Holes
2
Operating Method
Manual

Description

Create evenly spaced holes in documents. Padded handle provides added comfort and a secure grip. Adjustable paper guides let you customize the setup to work with a range of paper sizes. Heavy-duty construction stands up to repeated use in busy workplaces. Capable of puncturing up to 50 pages in a single pass, perfect for high-volume document processing tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.