Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26082
Zoro #
G0431085
UPC #
042491260822
Country of Origin
United States
Dimensions
File Size
Letter
Length
9 1/2 in
Width
3 in
Height
11 3/4 in
Details
Item
Magazine File
Number of Compartments
(1) Vertical
Color
Black
Material
Plastic
Finish
Baked Enamel
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Description
Magazine File, File Size Letter, Number of Compartments (1) Vertical, Black, Baked Enamel Finish, Plastic, Length 9 1/2 in, Width 3 in, Height 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.