File Holder, Letter, 2 Horiz., 3 Vert.

OFFICEMATE| Zoro #: G1579462| Mfr #: 26152

$24.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Trays with SorterHeight: 7-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1579462 Mfr #: 26152
Color: BlackItem: Trays with Sorter
Height: 7-1/4"Finish: Baked Enamel
Length: 9"Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Material: PlasticFile Size: Letter
Number of Compartments: (2) Horizontal, (3) VerticalWidth: 19-1/2"
Country of Origin (subject to change): United States

Description

Trays with Sorter, File Size Letter, Number of Compartments (2) Horizontal, (3) Vertical, Black, Baked Enamel Finish, Plastic, Length 9 In., Width 19-1/2 In., Height 7-1/4 In.

Reviews