Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter Tray, Black, Plastic, 13 3/8 in W, 9 in L, 14 1/2 in H, 7 Number of Compartments

  • Mfr # 22112

  • Zoro # G2511686


product price: $34.89
/ea

Key Features

File Size
Letter
Number of Compartments
7
Color
Black
Length
9 in
Width
13 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22112
Zoro #
G2511686
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter
Length
9 in
Width
13 3/8 in
Height
14 1/2 in
Overall Width
13 3/8 in
Overall Depth
9 in
Overall Height
14 1/2 in
Paper Size
A4, Letter

Details

Item
Letter Tray
Number of Compartments
7
Color
Black
Material
Plastic
Finish
Enamel
Product Type
Letter Tray
File Orientation
Horizontal and Vertical
Stackable
Not Stackable

Description

Letter Tray, File Size Letter, Number of Compartments 7, Black, Enamel Finish, Plastic, Length 9 in, Width 13 3/8 in, Height 14 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.