Shop OFFICEMATE

Letter Tray, Black, Plastic, 10 3/4 in W, 9 in L, 11 3/4 in H, 12.8" D, 7 Number of Compartments

  • Mfr # 22132

  • Zoro # G1349521


product price:  $42.99
/ea

Key Features

File Size
Letter
Number of Compartments
7
Color
Black
Length
9 in
Width
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22132
Zoro #
G1349521
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter
Length
9 in
Width
10 3/4 in
Height
11 3/4 in
Depth
12.8"
Overall Width
10 3/4 in
Overall Depth
12 3/4 in
Overall Height
11 3/4 in
Paper Size
A4, Letter

Details

Item
Letter Tray
Number of Compartments
7
Color
Black
Material
Plastic
Finish
Enamel
Product Type
Letter Tray
Stackable
Not Stackable
File Orientation
Horizontal and Vertical

Description

Letter Tray, File Size Letter, Number of Compartments 7, Black, Enamel Finish, Plastic, Length 9 in, Width 10 3/4 in, Height 11 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.