Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter Tray, Black, Plastic, 13 3/16 in W, 9 1/4 in L, 2 3/4 in H, 9" D, 2 Number of Compartments

  • Mfr # 21022

  • Zoro # G0888921


product price: $8.69
/pk 2, $4.35/ea

Key Features

File Size
Letter
Number of Compartments
2
Color
Black
Length
9 1/4 in
Width
13 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21022
Zoro #
G0888921
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter
Length
9 1/4 in
Width
13 3/16 in
Height
2 3/4 in
Depth
9"
Overall Width
13 1/4 in
Overall Height
5 1/2 in
Overall Depth
9 in
Paper Size
A4, Letter

Details

Item
Letter Tray
Number of Compartments
2
Color
Black
Material
Plastic
Finish
Enamel
Product Type
Letter Tray
File Orientation
Horizontal
Stackable
Stackable

Description

Letter Tray, File Size Letter, Number of Compartments 2, Black, Enamel Finish, Plastic, Length 9 1/4 in, Width 13 3/16 in, Height 2 3/4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.