Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21242
Zoro #
G1633265
UPC #
042491212425
Country of Origin
China
Dimensions
File Size
Letter
Length
8 1/4 in
Width
7 7/8 in
Height
7 1/4 in
Details
Item
Expandable Sorter
Number of Compartments
(4) Vertical
Color
Black
Material
Plastic
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Baked Enamel
Description
Expandable Sorter, File Size Letter, Number of Compartments (4) Vertical, Black, Baked Enamel Finish, Plastic, Length 8 1/4 in, Width 7 7/8 in, Height 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.