Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Holder, Black, Plastic, 9 3/8 in W, 8 in L, 6 3/8 in H, 8" D, 7 Number of Compartments

  • Mfr # 22322

  • Zoro # G3394106


product price: $28.75
/ea

Key Features

File Size
Letter
Number of Compartments
7
Color
Black
Length
8 in
Width
9 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22322
Zoro #
G3394106
UPC #
-
Country of Origin
China

Dimensions

File Size
Letter
Length
8 in
Width
9 3/8 in
Height
6 3/8 in
Depth
8"
Overall Height
6 3/8 in
Overall Width
9 3/8 in
Overall Depth
8 in
Paper Size
Letter

Details

Item
File Holder
Number of Compartments
7
Color
Black
Material
Plastic
Finish
Enamel
Product Type
File Holder
Stackable
Not Stackable
File Orientation
Vertical

Description

File Holder, File Size Letter, Number of Compartments 7, Black, Enamel Finish, Plastic, Length 8 in, Width 9 3/8 in, Height 6 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.