Incline Sorter, Black, Plastic, 7 1/2 in W, 7 1/2 in L, 6 3/8 in H, 6 Number of Compartments
Mfr # 22222
Zoro # G0549123
product price:Â $21.59
/eaKey Features
File Size
Letter
Number of Compartments
6
Color
Black
Length
7 1/2 in
Width
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22222
Zoro #
G0549123
UPC #
-
Country of Origin
United States
Dimensions
File Size
Letter
Length
7 1/2 in
Width
7 1/2 in
Height
6 3/8 in
Overall Depth
7 1/2 in
Overall Height
6 3/8 in
Overall Width
7 1/2 in
Paper Size
Letter
Details
Item
Incline Sorter
Number of Compartments
6
Color
Black
Material
Plastic
Finish
Enamel
Product Type
Incline Sorter
File Orientation
Vertical
Stackable
Not Stackable
Description
Incline Sorter, File Size Letter, Number of Compartments 6, Black, Enamel Finish, Plastic, Length 7 1/2 in, Width 7 1/2 in, Height 6 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.