Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer with Letter Tray, Black, Plastic, 14 in W, 9 in L, 12 3/4 in H, 10.3" D

  • Mfr # 26095

  • Zoro # G0705616


product price: $71.59
/ea

Key Features

File Size
Letter
Number of Compartments
5
Color
Black
Length
9 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26095
Zoro #
G0705616
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter
Length
9 in
Width
14 in
Height
12 3/4 in
Depth
10.3"
Overall Height
12 3/4 in
Overall Depth
10 1/4 in
Overall Width
14 in
Paper Size
Letter

Details

Item
Drawer with Letter Tray
Number of Compartments
5
Color
Black
Material
Plastic
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Enamel
Product Type
Drawer with Letter Tray
Stackable
Stackable
File Orientation
Vertical

Description

Drawer with Letter Tray, File Size Letter, Number of Compartments 5, Black, Enamel Finish, Plastic, Length 9 in, Width 14 in, Height 12 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.