Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22236
Zoro #
G5261299
UPC #
042491222363
Country of Origin
United States
Dimensions
Width
10.25"
Height
2"
Details
Item
Front-Load Letter Trays,Black,PK2
Number of Compartments
2
Color
Black
Material
Plastic
Description
Front-Load Letter Trays,Black,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.