Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22232
Zoro #
G4127405
UPC #
042491222325
Country of Origin
United States
Dimensions
Width
10.25"
Height
2"
Depth
13.63"
Details
Item
2200 Series Front-Loading Desk Tray
Number of Compartments
1
Color
Black
Material
Plastic
Weight
1.01 lbs
Description
Front-LoadingDeskTray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.