Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full-Strip Plastic Transparent Stand-Up Stapler, 2PK

  • Mfr # 97701

  • Zoro # G212451581


product price: $28.59
/pk 2, $14.30/ea

Key Features

Color
Transparent Black
Material
Plastic, Metal
Includes
2 Staplers
Recommended Grade
Grade 7+
Recommended Age
12+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97701
Zoro #
G212451581
UPC #
194629134885
Country of Origin
China

Details

Color
Transparent Black
Material
Plastic, Metal
Includes
2 Staplers
Recommended Grade
Grade 7+
Recommended Age
12+ years

Description

Full-Strip Plastic Transparent Black Stand-Up Stapler. This stapler is able to stand up or lay flat on desktop. Can be opened up and used to tack on notices on cork bulletin board and has an ergonomic design makes stapling a breeze. Staples 20 sheets of 20 lb. paper. Sold as a pack of 2 staplers.


  • This stapler is able to stand up or lay flat on desktop
  • Ergonomic design makes stapling a breeze
  • Staples 20 sheets of 20 lb. paper
  • Can be opened up and used to tack on notices on cork bulletin board
  • Pack of 2 staplers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.