Zoro Homepage

Glue Stick, 0.28 oz, Dries Clear

  • Mfr # 50001

  • Zoro # G115661490


product price: $1.69
/ea
Sold in multiples of 8 for $13.52

Key Features

Container Type
Stick
Adhesive Color
Clear
Materials Bonded
Cardboard, Fabric, Photos, Polystyrene
Standards
ACMI AP Non-Toxic Certified; ASTM D 4236
Size
0.28 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50001
Zoro #
G115661490
UPC #
42491500010
Country of Origin
China

Dimensions

Size
0.28 oz

Details

Container Type
Stick
Item
Glue Sticks
Adhesive Color
Clear
Materials Bonded
Cardboard, Fabric, Photos, Polystyrene
Standards
ACMI AP Non-Toxic Certified; ASTM D 4236

Description

Perfect for paper, cardboard, fabric, polystyrene and photos. Glue is non-toxic, acid-free and washable. Easy-to-use lipstick applicator. Ideal for a variety of arts and crafts projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.