
Heavy-Duty 32-Sheet Two-Three-Hole Punch w/Lever, 9/32" Holes, Black (Discontinued)
- Mfr # 90078
- Zoro # G900002156
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90078
Zoro #
G900002156
UPC #
42491900780
Country of Origin
China
Dimensions
Hole Dia.
9/32"
Details
Sheet Capacity
32
Material
Metal
Color
Black
Weight
4.802 lbs
Description
Prepare documents for binding in report covers, binders or notebooks. Adjusts to two to three hole projects and is ideal for use in classrooms and business offices. Features an oversized lever and an anti-jamming mechanism to help drive holes through up to 32 sheets of paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.