Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Paper Punch, Three Hole, Blk

  • Mfr # 90089

  • Zoro # G2854914


product price: $41.75
/ea

Key Features

Sheet Capacity
40
Material
Metal
Hole Dia.
9/32 in
Features
Adjustable Paper Guide, Chip Tray, Lock-Down Handle, Padded Handle
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90089
Zoro #
G2854914
UPC #
-
Country of Origin
China

Dimensions

Hole Dia.
9/32 in
Punch Hole Diameter
9/32 in

Details

Item
Manual Paper Hole Punch
Sheet Capacity
40
Material
Metal
Features
Adjustable Paper Guide, Chip Tray, Lock-Down Handle, Padded Handle
Color
Black
Product Type
Manual Paper Hole Punch
Number of Holes Punched
3
Hole Shape
Round

Description

Manual Paper Hole Punch, Sheet Capacity 40, Hole Dia. 9/32 in, Color Black, Material Metal, Features Adjustable Paper Guide, Chip Tray, Lock-Down Handle, Padded Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.