Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Paper Punch, Three Hole, Silver

  • Mfr # 90100

  • Zoro # G2250132


product price: $54.79
/ea

Key Features

Sheet Capacity
45
Material
Metal
Hole Dia.
1/4 in
Features
Built-In Guide, Padded Handle, Chip Tray with Window
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90100
Zoro #
G2250132
UPC #
-
Country of Origin
China

Dimensions

Hole Dia.
1/4 in
Punch Hole Diameter
9/32 in

Details

Item
Manual Paper Hole Punch
Sheet Capacity
45
Material
Metal
Features
Built-In Guide, Padded Handle, Chip Tray with Window
Color
Silver
Product Type
Manual Paper Hole Punch
Number of Holes Punched
3
Hole Shape
Round

Description

Manual Paper Hole Punch, Sheet Capacity 45, Hole Dia. 1/4 in, Color Silver, Material Metal, Features Built-In Guide, Padded Handle, Chip Tray with Window

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.