Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officemate Heavy-Duty Two-Three-Hole Punch with Lever Handle, 32-Sheet, 9/32" Holes, Black 90078

Heavy-Duty Two-Three-Hole Punch with Lever Handle, 32-Sheet, 9/32" Holes, Black (Discontinued)

  • Mfr # 90078
  • Zoro # G706439798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90078
Zoro #
G706439798
UPC #
42491900780
Country of Origin
China

Dimensions

Hole Dia.
9/32"

Details

Item
Punches
Sheet Capacity
32
Material
Metal
Color
Black
Clippings Receptacle
Slide-Out Tray
Number of Holes
2 to 3
Operating Method
Manual
Punch Shape
Round

Description

Prepare documents for binding in report covers, binders or notebooks. Adjusts to two to three hole projects and is ideal for use in classrooms and business offices. Features an oversized lever and an anti-jamming mechanism to help drive holes through up to 32 sheets of paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.