HeavyDutyTapeDispenser, 1inand3in
- Mfr # OIC96690
- Zoro # G4126781
product price:Â
$
35.05
/ea
Key Features
Tape Backing Material
Plastic
Tape Length
55 yds
Tape Core Diameter
1"; 3"
Color
Black
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OIC96690
- Zoro #
- G4126781
- UPC #
- 042491966908
- Country of Origin
- China
Dimensions
- Tape Length
- 55 yds
- Tape Core Diameter
- 1"; 3"
- For Tape Width
- 2"
Details
- Item
- HeavyDutyTapeDispenser,1inand3in
- Tape Backing Material
- Plastic
- Color
- Black
- Material
- Plastic
- Tape Dispenser Type
- Desktop
Description
Recycled 2-in-1 Tape Dispenser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.