This item is Discontinued.

Officemate Hi-Capacity Tray Set, 2 Sect, Legal, 11.5" x 15.5" x 5.75", Black, PK2 21072

Hi-Capacity Tray Set, 2 Sect, Legal, 11.5" x 15.5" x 5.75", Black, PK2 (Discontinued)

  • Mfr # 21072
  • Zoro # G4187615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21072
Zoro #
G4187615
UPC #
42491210728
Country of Origin
United States

Dimensions

Height
5.75"
Width
11.5"
Depth
15.5"

Details

Number of Compartments
2
Color
Black
Material
Plastic
Weight
2.42 lbs

Description

Officemate High-Capacity Tray Set, 2 Sections, Legal Size Files, 11.5" x 15.5" x 5.75", Black, 2/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.