Zoro Homepage

DRAWER, ORGNR, RCYC, BK

  • Mfr # 26032

  • Zoro # G010792480


product price: $10.59
/ea

Key Features

Material
Plastic
Color
Black
Height
1.1in
Overall Depth
9in
Number of Compartments
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26032
Zoro #
G010792480
UPC #
042491260327
Country of Origin
United States

Dimensions

Height
1.1in
Overall Depth
9in
Overall Width
14in

Details

Item
Drawer Organizer
Material
Plastic
Color
Black
Number of Compartments
9
Features
Compact
For Use With
Office Supplies

Description

Stores all of your supplies at arms length yet out of view in your desk drawer. Multi-compartment design includes one long compartment for items like rulers or scissors. May stack on top of Officemate letter trays not included. Compartments: 9; Adjustable: No; Height: 1.13in; Width: 14in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.