Officemate, Recycled Big Pencil Cup, 4 1/4 X 4 1/2 X 5 3/4, Black

  • Mfr # 26042

  • Zoro # G710831274


product price:  $8.99
/ea

Key Features

Material
Plastic
Color
Black
Height
5.8in
Overall Depth
4.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26042
Zoro #
G710831274
UPC #
042491260426
Country of Origin
United States

Dimensions

Height
5.8in
Overall Depth
4.5in
Overall Width
4.3in

Details

Item
Pen/Pencil Holder
Material
Plastic
Color
Black

Description

Large capacity cup holds a variety of writing instruments at different levels due to stepped compartment design. Provides easy access to all items. Pencil Cup Type: Divided; Colors: Black; Color Family: Black; Materials: Plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.