Zoro Homepage

Officemate Waste Container 20 Quart Capacity Black

  • Mfr # 22262

  • Zoro # G404975222


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Container Capacity
5 gal
Material
Plastic
Color
Black
Overall Width
13.8
Height
12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22262
Zoro #
G404975222
UPC #
42491222622
Country of Origin
United States

Dimensions

Overall Width
13.8
Height
12.5

Details

Container Capacity
5 gal
Material
Plastic
Color
Black

Description

stylish, functional wastebasket works for any office environment and holds 20 quarts. Design features smooth rounded lines and a polished surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.