
RECYCLED DESKTOP SUPPLIES ORGANIZER, 5 COMPARTMENTS, 5 3/8 X 6 3/4 X 5, BLACK
Mfr # 26022
Zoro # G910805150
product price:Â $12.49
/eaKey Features
Material
Plastic
Color
Black
Height
5in
Number of Compartments
5
For Use With
Document
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26022
Zoro #
G910805150
UPC #
042491260228
Country of Origin
United States
Dimensions
Height
5in
Overall Width
5.4in
Overall Depth
6.8in
Details
Item
Desktop Organizer
Material
Plastic
Color
Black
Number of Compartments
5
For Use With
Document
Description
All in one organizer holds writing instruments, clips, sticky notes and notepads or envelopes. Stepped pen/pencil compartments. Desktop Supplies Organizer Type: Multipurpose; Number of Compartments: 5; Overall Width: 5.38in; Overall Depth: 6.75in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.