Shop OFFICEMATE INTERNATNL
See all product information
Create Account
Officemate, Officemate 2200 Series Telephone Stand, 12 1/4inw X 10 1/2ind X 5 1/4inh, Black
Mfr # 22802
Zoro # G810831198
product price:Â
$
26.35
/ea
Key Features
Color
Black
For Use With
telephone
Depth
10-1/2 in
Application
Pen/Pencil Storage
Height
5.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22802
- Zoro #
- G810831198
- UPC #
- 42491228020
- Country of Origin
- United States
Dimensions
- Depth
- 10-1/2 in
- Height
- 5.1 in
- Width
- 12-1/2 in
Details
- Color
- Black
- For Use With
- telephone
- Application
- Pen/Pencil Storage
- Item
- Desktop Phone Organizer
- Series
- 2200
- Total Number of Compartments
- 3
Description
Properly positions your telephone while helping to organize your desk. Space underneath stand for telephone book or note pad when not in use. Pen holder and compartments stores pens, pencils, notepads and moreleaving your area neat at all times. Non-skid rubber pads protects worksurface from scratches. Stand Type: Telephone; Width: 12.25in; Depth: 10.5in; Maximum Height: 5.25in.