Zoro Homepage

PUNCH, EZLEVER, 15SHEETS

  • Mfr # OIC90050

  • Zoro # G411182828


product price: $58.55
/ea

Key Features

Sheet Capacity
15 Sheet of 20lb Paper
Material
Metal
Features
Removable Chip Tray
Number of Holes Punched
3
Number of Punch Heads
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OIC90050
Zoro #
G411182828
UPC #
-
Country of Origin
China

Details

Item
Manual Hole Punch
Sheet Capacity
15 Sheet of 20lb Paper
Material
Metal
Features
Removable Chip Tray
Number of Holes Punched
3
Number of Punch Heads
3

Description

PUNCH, EZLEVER, 15SHEETS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.