
Letter Opener, 2.75", Blue
Mfr # OIC30310
Zoro # G723334113
product price:Â $1.45
/eaKey Features
Color
Blue
Length
2-3/4 in
Blade Type
Concealed
Blade Material
Steel
Width
0.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OIC30310
Zoro #
G723334113
UPC #
-
Country of Origin
China
Dimensions
Length
2-3/4 in
Width
0.13 in
Height
2 in
Details
Color
Blue
Item
Letter Opener
Blade Type
Concealed
Blade Material
Steel
Handle Material
Plastic
Description
Letter opener offers safe and reliable operation for all envelope openings. Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.