Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29102
Zoro #
G0417681
UPC #
042491291024
Country of Origin
China
Dimensions
Width
7"
Height
7-1/2"
Depth
3/4"
Details
Item
Mirror w/Digital Clock
Color
Gray
Material
Plastic
Description
Mirror w/Digital Clock, Material Plastic, Color Gray, Height 7 1/2 in, Width 7 in, Depth 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.